Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
UGRD ROT EYE PULL GRIP, 3.0-3.5", SHORT
Mfr # 03301020
Zoro # G400490835
product price: $387.40
/ea
Free Shipping & Returns
$387.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 3.00 in-3.49 in
- Breaking Strength 41,000 lbs
- Material Steel, Galvanized
- Type Rotating Eye, Short Length
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03301020
- Zoro # G400490835
- UPC # 783585314266
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 3.00 in-3.49 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Details
Breaking Strength | 41,000 lbs |
Material | Steel, Galvanized |
Type | Rotating Eye, Short Length |
UPC | 783585000000 |
Application | Underground Pulling |
Mounting Hardware Material | Non-Mounted |
Construction | Woven |
Style | Closed Mesh, Double Weave |
Load Capacity | 8200 |
Standard | CSA Certified |
Series | Underground K-Type |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 2 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Rotating Eye, 3.0-3.5", Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Extra Thin Satin Open-End Wrench - 1/2" x 9/16" (J3426)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4210)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/16" (KTI-41334)
- PROTO Ratcheting Refrigeration Wrench, 6-3/4 in (J1111)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Slack Grip Closed Mesh (03308004)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT (033041085)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- KLEIN TOOLS Slack-Pulling Grips, 16-Inch, Offset Flexible Eye (KSSK125-1)
- Hubbell Wiring Device-Kellems Electrical Tools