Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
UGRD ROT EYE PULL GRIP, 2.0-2.5", STD
Mfr # 03301027
Zoro # G500490780
product price: $306.80
/ea
Free Shipping & Returns
$306.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 2.00 in-2.49 in
- Breaking Strength 27,200 lbs
- Material Steel, Galvanized
- Type Rotating Eye, Standard Length
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03301027
- Zoro # G500490780
- UPC # 783585314310
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 2.00 in-2.49 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Details
Breaking Strength | 27,200 lbs |
Material | Steel, Galvanized |
Type | Rotating Eye, Standard Length |
UPC | 783585000000 |
Load Capacity | 5440 |
Construction | Woven |
Weight | 4.1 lb |
Series | Underground K-Type |
Carton Quantity | 2 |
Application | Underground Pulling |
Mounting Hardware Material | Non-Mounted |
Standard | CSA Certified |
Style | Closed Mesh, Double Weave |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Rotating Eye, 2.0-2.5", Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double 1/2" V-Notch Steel Rake Head, 18 (GG593-01)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- DRILL AMERICA 5/32" HSS Split Point Jobber Length Drill Bit, Flute Length: 2" (DWDSP5/32)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0010 In (19125)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.25-0.36 In. (033-05-001)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- Hubbell Wiring Device-Kellems Cable Pulling Grips