Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
UGRD ROT EYE PULL GRIP, 2.0-2.5", SHORT
Mfr # 03301018
Zoro # G900490793
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 2.00 in-2.49 in
- Breaking Strength 27,200 lbs
- Material Steel, Galvanized
- Type Rotating Eye, Short Length
- Application Underground Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03301018
- Zoro # G900490793
- UPC # 783585314242
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 2.00 in-2.49 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Details
Breaking Strength | 27,200 lbs |
Material | Steel, Galvanized |
Type | Rotating Eye, Short Length |
Application | Underground Pulling |
UPC | 783585000000 |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Load Capacity | 5440 |
Construction | Woven |
Mounting Hardware Material | Non-Mounted |
Style | Closed Mesh, Double Weave |
Series | Underground K-Type |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Rotating Eye, 2.0-2.5", Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 1/8 in., HSS-E (16511915)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.071220)
- SUPERIOR ELECTRIC Aftermarket 20 Amp Trigger On-Off Switch (SW77-20)
- STARRETT Indicator Contact Point, 3/8L x 1/2 Bell (PT06632-3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- KLEIN TOOLS Chicago® Grip for Bare Cables .2 to .4-Inch (1656-20)
- Hubbell Wiring Device-Kellems Cable Pulling Grips