Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
UGRD FLX EYE PULL GRIP, .75-.99" SHORT
Mfr # 033041084
Zoro # G400490828
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.75 in-0.99 in
- Breaking Strength 6,800 lbs
- Material Steel, Galvanized
- Type Flexible Eye, Short Length
- Application Underground Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033041084
- Zoro # G400490828
- UPC # 783585328980
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.75 in-0.99 in |
Cable Size | .75-.99 (1.90-2.51) |
Details
Breaking Strength | 6,800 lbs |
Material | Steel, Galvanized |
Type | Flexible Eye, Short Length |
Application | Underground Pulling |
Series | Underground T-Type |
Load Capacity | 1360 |
Style | Closed Mesh, Double Weave |
Carton Quantity | 2 |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Mounting Hardware Material | Non-Mounted |
Standard | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Flexible Eye,.75-.99" Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533170)
- JET Sander (IBGB-248)
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH (X032807)
- DYNAMIC Tools 15mm Stubby Flex Head Ratcheting Wrench (D076315)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.50-1.99 In. (033-03-016)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- HUBBELL WIRING DEVICE-KELLEMS UGRD ROT EYE PULL GRIP, 2.0-2.5", STD (03301027)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- Hubbell Wiring Device-Kellems Cable Pulling Grips