Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
UGRD FLX EYE PULL GRIP, 3.5-4.0" SHORT
Mfr # 033041090
Zoro # G000490808
product price: $253.50
/ea
Free Shipping & Returns
$253.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 3.50 in-3.99 in
- Breaking Strength 31,000 lbs
- Material Steel, Galvanized
- Type Flexible Eye, Short Length
- Mounting Hardware Material Non-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033041090
- Zoro # G000490808
- UPC # 783585329048
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 3.50 in-3.99 in |
Cable Size | 3.50-3.99 (8.89-10.13) |
Details
Breaking Strength | 31,000 lbs |
Material | Steel, Galvanized |
Type | Flexible Eye, Short Length |
Mounting Hardware Material | Non-Mounted |
Standard | CSA Certified |
Load Capacity | 6200 |
Carton Quantity | 2 |
Style | Closed Mesh, Double Weave |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Application | Underground Pulling |
Series | Underground T-Type |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Pulling Grips, Underground Flexible Eye,3.5-4.0" Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 1/2 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-032-I)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 3/4 CHECK NUT BLK (MT604A)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (432800)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5242 (5242)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In (03317001)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- Hubbell Wiring Device-Kellems Electrical Tools