Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
UGRD FLX EYE PULL GRIP, 1.5-2.0" STD
Mfr # 033041093
Zoro # G400490804
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.50 in-1.99 in
- Breaking Strength 16,400 lbs
- Material Steel, Galvanized
- Type Flexible Eye, Standard Length
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033041093
- Zoro # G400490804
- UPC # 783585329079
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.50 in-1.99 in |
Cable Size | 1.50-1.99 (3.81-5.05) |
Details
Breaking Strength | 16,400 lbs |
Material | Steel, Galvanized |
Type | Flexible Eye, Standard Length |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Application | Underground Pulling |
Style | Closed Mesh, Double Weave |
Series | Underground T-Type |
Mounting Hardware Material | Non-Mounted |
Construction | Woven |
Carton Quantity | 2 |
Standard | CSA Certified |
Load Capacity | 3280 |
Description
Hubbell Wiring Device Kellems, Pulling Grips, Underground Flexible Eye,1.5-2.0" Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Heavy Duty Rivet Gun, 3/16" (SX0918T)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- ROTOZIP GuidepointBit, 1/8 In. Dia., HSS, PK8 (GP8)
- MORSE 1-1/4" Carbide Grit Hole Saw (MHSG20)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Slack Grip Closed Mesh (03308004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- GREENLEE Grip Unit Long 31867 (624L)
- Hubbell Wiring Device-Kellems Cable Pulling Grips