Shop All Wall Switches
Hubbell Wiring Device-Kellems
TradeSelect, Switches and Lighting Controls, Toggle, Illuminated, Three Way, 15A 120V AC. Clear
Mfr # RS315ILC
Zoro # G800702422
original price:
$11.31
12% off
new price: $9.88
/ea
$9.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Standard(s) CSA Certified UL Listed E3896
- Performance Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RS315ILC
- Zoro # G800702422
- UPC # 883778100994
- Country of Origin China
- Category Wall Switches
Details
Industry Standard(s) | CSA Certified UL Listed E3896 |
Performance | Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) |
Description
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Toggle, Illuminated, Three Way, 15A 120V AC. Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 50A, 2 Pole, 120/240V AC (UBIP250)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82255-A2-S)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (MV10-6FLX)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- Hubbell Wiring Device-Kellems Wall Switches