Shop All Wall Switches
Hubbell Wiring Device-Kellems
TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Black
Mfr # RS315BK
Zoro # G300702403
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact)
- Industry Standard(s) CSA Certified UL Listed E3896
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RS315BK
- Zoro # G300702403
- UPC # 883778101533
- Country of Origin China
- Category Wall Switches
Details
Performance | Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Description
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 15A 120/277V AC, Side Wired, Light AlmondToggle (CS115LA)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLBK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Office White (DS115OW)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- Hubbell Wiring Device-Kellems Wall Switches