Shop All Wall Switches
Hubbell Wiring Device-Kellems
TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Black
Mfr # RS115BK
Zoro # G300702021
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Standard(s) CSA Certified UL Listed E3896
- Performance Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RS115BK
- Zoro # G300702021
- UPC # 883778101496
- Country of Origin China
- Category Wall Switches
Details
Industry Standard(s) | CSA Certified UL Listed E3896 |
Performance | Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) |
Description
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL8362ISA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- Hubbell Wiring Device-Kellems Wall Switches