Shop All Wall Switches
Hubbell Wiring Device-Kellems
TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, White
Mfr # RS115ILW
Zoro # G600702158
original price:
$8.16
13% off
$7.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact)
- Industry Standard(s) CSA Certified UL Listed E3896
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RS115ILW
- Zoro # G600702158
- UPC # 883778100987
- Country of Origin China
- Category Wall Switches
Details
Performance | Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) |
Industry Standard(s) | CSA Certified UL Listed E3896 |
Description
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Illuminated Single Pole,15A 120V AC, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-A4-K1)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- GAMPAK WIREHOLDR PORCLN/STL 1PK (02-56037)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 15A 120/277V AC, Side Wired, Light AlmondToggle (CS115LA)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLW)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Double Pole, 15A 120/277V AC, Back and Side Wired, White (CSB215W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Black (1223BK)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB420LA)
- LEVITON Leviton 3829918 Decora White 600 watts Rocker Dimmer - Pack of 3 (3829918)
- Hubbell Wiring Device-Kellems Lighting Controls