Shop All Wall Switches
Hubbell Wiring Device-Kellems
TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Four Way, 15A 120V AC, Light Almond
Mfr # RS415LA
Zoro # G600701892
product price: $22.23
/ea
$22.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Standard(s) CSA Certified UL Listed E3896
- Performance Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RS415LA
- Zoro # G600701892
- UPC # 883778119385
- Country of Origin China
- Category Wall Switches
Details
Industry Standard(s) | CSA Certified UL Listed E3896 |
Performance | Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) |
Description
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Residential Grade, Toggle Switches, Four Way, 15A 120V AC,Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Clear (HS359-S250-CLEAR)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC, Terminal Screws Toggle (HBL1557LA)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 15A 120/277V AC, Side Wired, Light AlmondToggle (CS115LA)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- Hubbell Wiring Device-Kellems Lighting Controls