Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
TradeSelect, Straight Blade, SingleReceptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, White
Mfr # RR374W
Zoro # G200701612
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Phase Single Phase
- Series Lampholder Accessories
- Color White
- Type Snap-In Receptacles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RR374W
- Zoro # G200701612
- UPC # 883778304231
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Wire Size | #16 AWG to #14 AWG |
Display Size | Standard Sized Product |
Details
Material | Thermoplastic |
Phase | Single Phase |
Series | Lampholder Accessories |
Color | White |
Type | Snap-In Receptacles |
Application | Single Receptacle |
Nema Rating | 5-15R |
Item Type | Snap-In Receptacles |
Voltage Rating | 125 VAC |
Amperage Rating | 15 A |
Number Of Poles | 2-Pole |
Wattage | 1875 |
Material - Mounting Hardware | Snap-In |
Performance | Mechanical - Terminal Accommodation - #14 AWG 6 inch AWM/TEW FT1 105°C 600V on black and white leads, #14 AWG 6 inch AWM/TEW FT1 600V on green lead |
Current / Amperage Rating | 15 A |
Current Rating | 15 A |
Number Of Wires | 3-Wire Grounding |
Connectivity | Pressure Terminal Screws |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Description
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade,SingleReceptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB LOCKNUT CONDUIT 3"" STEEL (49108)
- SOUTHWIRE 50A RV Flex Extension Cord; 30Ft (50A30MFSE)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 13A (20PX05ID)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Surf Black, Kit (RCT200BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Orange, Single Pack (IG5461)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Weather and Tamper Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray (RR151GYWRTR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CRS20)
- Hubbell Wiring Device-Kellems Straight Blade Devices