Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
TradeSelect, Floor Box with Flange and Door, Nickel Plated
Mfr # RF506NI
Zoro # G700702379
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RF506NI
- Zoro # G700702379
- UPC # 883778300097
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 8 in |
Details
Item | Electrical Box |
Box Type | Floor Box |
Description
Hubbell Wiring Device Kellems, TradeSelect, Floor Box with Flange andDoor, Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (FRS-R-75)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 33 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- Hubbell Wiring Device-Kellems Electrical Boxes