Shop All Wall Switches
Hubbell Wiring Device-Kellems
TradeSelect, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side
Mfr # RSD315ILLA
Zoro # G700702034
original price:
$32.12
12% off
$28.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Standard(s) CSA Certified UL Listed E3896
- Performance Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RSD315ILLA
- Zoro # G700702034
- UPC # 883778119439
- Country of Origin China
- Category Wall Switches
Details
Industry Standard(s) | CSA Certified UL Listed E3896 |
Performance | Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only |
Description
Hubbell Wiring Device Kellems, TradeSelect, Switches and LightingControls, Decorator Switch, Residential Grade, Rocker Switch, GeneralPurpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and SideWired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- IDEAL Cat5E F-T Rj45 Mod Plug, PK100 (85-372J)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- EATON Circuit Breaker, FAZ Series 25A, 1 Pole, 277/480V AC, D Curve (FAZ-D25/1-SP)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Illuminated Single Pole, 15A 120V AC, Clear (RS115ILC)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- OVERTIME S533 Electrical Double Contoured Wall Switch - White (OV352818)
- Hubbell Wiring Device-Kellems Lighting Controls