Shop All Wall Plates
This Product is Discontinued
Hubbell Wiring Device-Kellems
Toggle Switch Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, Ivory (Discontinued)
Mfr # NP3I
Zoro # G3096947
This Product is Discontinued
Key Features
- Number of Gangs 3
- Color Ivory
- Material Nylon
- Finish Smooth
- Size 4.62"H x 6.50"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NP3I
- Zoro # G3096947
- UPC # 883778101762
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4.62"H x 6.50"W |
Length | 4.62 in |
Width | 6.5 in |
Height | 0.25 in |
Display Size | Standard Sized |
Dimensions | 4.62 in x 6.5 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color Ivory, Material Nylon, Number of Gangs 3, Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.