Shop All Wall Plates
This Product is Discontinued
Hubbell Wiring Device-Kellems
Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (Discontinued)
Mfr # NP2W
Zoro # G2772603
This Product is Discontinued
Key Features
- Number of Gangs 2
- Color White
- Material Nylon
- Finish Smooth
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NP2W
- Zoro # G2772603
- UPC # 883778101694
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Details
Item | Toggle Switch Wall Plates and Box Cover |
Number of Gangs | 2 |
Color | White |
Material | Nylon |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description
Toggle Switch Wall Plate, Color White, Material Nylon, Number of Gangs 2, Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.