Shop All Wall Plates
Hubbell Wiring Device-Kellems
Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White
Mfr # P38W
Zoro # G303474222
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Plastic
- Finish Smooth
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P38W
- Zoro # G303474222
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Details
Item | Toggle Switch Wall Plate |
Number of Gangs | 4 |
Color | White |
Material | Plastic |
Finish | Smooth |
Tamper Resistant | No |
Description
Toggle Switch Wall Plate, Color White, Material Plastic, Number of Gangs 4, Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.80A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.800)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- AMERELLE Perry Textured White 2 gang Stamped Steel Rocker Wall Plate (635RRW)
- Hubbell Wiring Device-Kellems Wall Plates