Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Toggle Switch, DPST, 4 Conn., On/Off
Mfr # M21SP
Zoro # G1494096
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form DPST
- Actuator Style Flattened Lever
- Amps 15A @ 12VDC
- Number of Connections 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M21SP
- Zoro # G1494096
- UPC # 783585904702
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.37 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.47"-32 UNC-2A, 0.480 in dia |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.75 in |
Mounting Hole Diameter | 0.48 in |
Overall Depth | 2.35 in |
Overall Width | 1.37 in |
Stem Diameter | 0.48 in |
Stem Thread Size | 15/32-32 UNC-2A |
Description
Marine Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Flattened Lever, Actuator Length 0.67 in, Stem Length 0.37 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black, Includes Lock Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw Center Off 10A 250V/10A 125V, Screw (HBL223)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals, (HBL11SP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- GARDNER BENDER Toggle Switch Cover, PK2 (GSW-20)
- Hubbell Wiring Device-Kellems Switches