Shop All Wall Switch Timers
Hubbell Wiring Device-Kellems
Timer, Electronic, 120/277V, White
Mfr # DT5030W
Zoro # G5397025
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V AC
- Number of Poles 1
- HP @ 120V 1/6 hp
- Min. Time Setting 5 min
- Max. Time Setting 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DT5030W
- Zoro # G5397025
- UPC # 783585256412
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Length | 4 1/2 in |
Depth | 3 in |
Width | 2 in |
Length (Straight Wireway) | 4 1/2 in |
Details
Item | Countdown Timer |
Voltage | 120/277V AC |
Number of Poles | 1 |
HP @ 120V | 1/6 hp |
Min. Time Setting | 5 min |
Max. Time Setting | 30 min |
Color | White |
Watts | 1000/1400 |
Amps | 8.30 |
Switch Type | 1-Pole |
Number of Gangs | 1 |
Standards | UL/cUL |
Style | Wall Switch |
Features | Timer Has LEDs That Indicate Time Remaining Before Turn-off |
Type of Switch | Electronic |
Description
Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 30 min, Voltage 120/277V AC, Watts 1000/1400, Amps 8.30, 1-Pole, HP @ 120V 1/6 hp, Type of Switch Electronic, Color White, Length 4 1/2 in, Width 2 in, Style Wall Switch, Depth 3 in, Number of Gangs 1, Features Timer Has LEDs That Indicate Time Remaining Before Turn-Off, Standards UL/cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0CB)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-600-2NS-EC)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5030I)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5060W)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Digital, 120/277V, White (DT2000W)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5060LA)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5030LA)
- INTERMATIC On/Off Metal Trippers (156T1978AD12)
- Hubbell Wiring Device-Kellems Wall Switch Timers