Shop All Wall Switch Timers
Hubbell Wiring Device-Kellems
Timer, Electronic, 120/277V, Light Almond
Mfr # DT5060LA
Zoro # G5394304
original price:
$46.24
9% off
new price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Voltage 120/277V AC
- HP @ 120V 1/6 hp
- Min. Time Setting 15 min
- Color Light Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DT5060LA
- Zoro # G5394304
- UPC # 783585256429
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Length | 4 1/2 in |
Width | 2 in |
Depth | 3 in |
Length (Straight Wireway) | 4 1/2 in |
Details
Item | Countdown Timer |
Number of Poles | 1 |
Voltage | 120/277V AC |
HP @ 120V | 1/6 hp |
Min. Time Setting | 15 min |
Color | Light Almond |
Max. Time Setting | 60 min |
Amps | 8.30 |
Watts | 1000/1400 |
Type of Switch | Electronic |
Number of Gangs | 1 |
Features | Timer Has LEDs That Indicate Time Remaining Before Turn-off |
Standards | UL/cUL |
Switch Type | 1-Pole |
Style | Wall Switch |
Description
Countdown Timer, Min. Time Setting 15 min, Max. Time Setting 60 min, Voltage 120/277V AC, Watts 1000/1400, Amps 8.30, 1-Pole, HP @ 120V 1/6 hp, Type of Switch Electronic, Color Light Almond, Length 4 1/2 in, Width 2 in, Style Wall Switch, Depth 3 in, Number of Gangs 1, Features Timer Has LEDs That Indicate Time Remaining Before Turn-Off, Standards UL/cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- 3M Shrink Tubing, 2.0in ID, Black, 9in, PK10 (ITCSN-2000-9"-BLACK-10 PCS)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5012LA)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5012W)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5030LA)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5012I)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Digital, 120/277V, White (DT2000W)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- JASCO MyTouch 1Out Bar Timer (36253)
- Hubbell Wiring Device-Kellems Wall Switch Timers