Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Through Floor Fitting, Wiring Box, Composite
Mfr # PT7FFSDI
Zoro # G400701719
product price: $283.40
/ea
Free Shipping & Returns
$283.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Box Type Wiring Box
- Width 8.6 in
- Conduit Size 2-3/4 in
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT7FFSDI
- Zoro # G400701719
- UPC # 783585494289
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 8.6 in |
Conduit Size | 2-3/4 in |
Details
Material | Composite |
Item | Through Floor Fitting |
Box Type | Wiring Box |
Color | Ivory |
Finish Type | Ivory |
Material - Mounting Hardware | Step-Down Installation |
Cover Type | Furniture Feed |
Construction | Fabricated |
Style | In Floor Fitting |
Cable Entry | Threaded Hubs |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Performance | Electrical - Fire Resistance Rating - 4-Hrs. (D900) Electrical - UL Installation - Min. of 2 feet on centers and not more than one unit per 65 sq. ft. of floor area Mechanical - Max. Cu Cross Section - 3/4 in. EMT .0500 sq. in. |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Furniture Feed Series, Through Floor Fitting, 1Service, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP1)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T919)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS 4" Pre-Pour Tube (S1R4PPT)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- Hubbell Wiring Device-Kellems Electrical Boxes