Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Through Floor Fitting, Wiring Box, Composite
Mfr # PT71SD
Zoro # G900701554
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Box Type Wiring Box
- Width 8.8 in
- Color Gray
- Cable Entry Through Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT71SD
- Zoro # G900701554
- UPC # 783585494302
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 8.8 in |
Display Size | Standard Sized Product |
Details
Item | Through Floor Fitting |
Material | Composite |
Box Type | Wiring Box |
Color | Gray |
Cable Entry | Through Cover |
Construction | Fabricated |
Item Type | 3" Fire-Rated Poke-Through Component |
Industry Standard(s) | cULus Listed |
Material - Mounting Hardware | Mounting Hardware Included |
Number Of Outlets | Single Service |
Type | Through Floor Fittings |
Finish Type | Natural |
Style | In Floor Fitting |
Performance | Electrical - Fire Rating - For use in 1, 1 1/2, or 2 hour rated unprotected reinforced floors Electrical - UL Installation - Min. of 2 feet on centers and not more than one unit per 65 sq. ft. of floor area |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Furniture Feed Series, Through Floor Fitting, 1Service, Furniture Feed, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL (52NY26)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, Aluminum (PT2X2ALU3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- KILLARK Electrical Box, 15 cu. in., Device Box, 1 Gang, Aluminum, Rectangular (FXB-2)
- Hubbell Wiring Device-Kellems Electrical Boxes