Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Three Service 3" Through Floor Fitting
Mfr # PT7FSD
Zoro # G700701778
product price: $141.70
/ea
Free Shipping & Returns
$141.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 6.6 in
- Conduit Size 3/4 in
- Knockouts In Junction Box: (8) 3/4"
- Industry Standard(s) cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT7FSD
- Zoro # G700701778
- UPC # 783585494180
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 6.6 in |
Conduit Size | 3/4 in |
Details
Item | Through Floor Fitting |
Box Type | Wiring Box |
Knockouts | In Junction Box: (8) 3/4" |
Industry Standard(s) | cULus Listed |
Style | FRPT Fittings |
Material - Mounting Hardware | Step-Down Installation |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire-RatedPoke-Throughs, Flush Duplex Series, 3" Through Floor Fitting Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HS6-1-4)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- LEVITON Receptacle (8300-SGR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gang, Brass, Rectangular (FB2431)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 1 Gang, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 1 Gang, Aluminum, Round (S1PT4X4AL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- RACO Electrical Box, 70 cu in, Gang Box, 2 Gang, Steel, Rectangular (941)
- Hubbell Wiring Device-Kellems Electrical Boxes