Shop All Power Cables
Hubbell Wiring Device-Kellems
Temporary Power Cord, 50A, 125/250VAC, 50ft
Mfr # SCB50
Zoro # G0952077
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Voltage 125/250VAC
- Jacket Color Yellow
- Wire Size 6/3, 8/1
- Standards NEC 305-6 and Latest UL 1640
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SCB50
- Zoro # G0952077
- UPC # 783585830001
- Country of Origin United States
- Category Power Cables
Dimensions
Cord Length | 50 ft |
Wire Size | 6/3, 8/1 |
Description
Temporary Power Cord, Max. Amps 50 A, Voltage Rating 125/250V AC, Connector End CS6364C, Plug End CS6365C, Number of Poles 3, Number of Wires 4, Wire Size 6/3, 8/1, Color Yellow, Cord Length 50 ft, For Use With 50A Spider II, Standards NEC 305-6 and Latest UL 1640
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- CANTEX Male Adapter, 3 In Conduit, PVC (5140110)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles (TPC50)
- HUBBELL WIRING DEVICE-KELLEMS Bulk Cable, 10/3 STO, 250', Yellow (YC310250)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 100 ft, 125/250V (TPC100)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 1ft (P024-001-13A)
- AC WORKS 15A 8FT 14/3 Medical Grade Power Cord to IEC C13 End (MD15AC13-096)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1602-10)
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 15A, 14/3 (5XFL6ID)
- Hubbell Wiring Device-Kellems Power Cables