Shop All Power Cables
Hubbell Wiring Device-Kellems
Temporary Power Cord, 50A, 100 ft, 125/250V
Mfr # TPC100
Zoro # G4218803
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Voltage 125/250V AC
- Connection Type Plug
- Jacket Material Thermoplastic polymer
- Wire Size 6/3, 8/1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # TPC100
- Zoro # G4218803
- UPC # 783585093864
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 100 ft |
Wire Size | 6/3, 8/1 |
Display Size | Standard Sized Product |
Description
Temporary Power Cord, Max. Amps 50 A, Voltage Rating 125/250V AC, Connector End CS6364L, Plug End CS6365L, Number of Poles 3, Number of Wires 4, Wire Size 6/3, 8/1, Color Black, Cord Length 100 ft, For Use With TPDL or TPDS Series, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- HUBBELL Tapping Tee, Blu, Female-Female-Male (HBLTBL)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (3RT23161BB40)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 125/250VAC, 50ft (SCB50)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles (TPC50)
- HUBBELL WIRING DEVICE-KELLEMS Bulk Cable, 10/3 STO, 250', Yellow (YC310250)
- TRIPP LITE Power Cord, HD, C19 to C14, 15A, 14AWG, 10ft (P047-010)
- POWERZONE Cord Range 50A 6/2-8/1X6Ft Gry (ORR628106)
- APC Power Cord, L6-20P, SJT, 12 ft., Blk, 16A, 12/3 (AP9871)
- GROTE Non ABS Power Cord, 12 ft., Black (87020)
- Hubbell Wiring Device-Kellems Power Cables