Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Tee Fitting, 4000 Series Raceway
Mfr # HBL4715GY
Zoro # G1435804
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tee Fitting
- Color Gray
- For Use With 4000 Raceways
- Material Steel
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4715GY
- Zoro # G1435804
- UPC # 783585215815
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 11 in |
Width | 7 1/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 10.93 in |
Overall Length | 11 in |
Height (In.) | 7.27 |
Overall Width | 7 1/4 in |
Length (In.) | 10.93 |
Width (In.) | 1.62 |
Overall Height | 1 1/2 in |
Details
Item | Tee Fitting |
Fittings Sub-Category | Tee Fitting |
Color | Gray |
For Use With | 4000 Raceways |
Material | Steel |
Compatible with Product Type | 4000 Raceways |
Series | 4000 |
Features | For Branches at Right Angles |
Standards | CSA Certified, UL Compliant |
Item Type | HBL4750 Series |
Style | Undivided |
Type | Tees |
Description
Tee Fitting, Series 4000, Material Steel, Color Gray, Compatible with Product Type 4000 Raceways, Features For Branches at Right Angles, Overall Height 1 1/2 in, Overall Length 11 in, Overall Width 7 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 10, 3P, 690V (LRD3355)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C01T)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (WL914BSP)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, White, PVC, Clips (PB3WC)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744SIVA)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- Hubbell Wiring Device-Kellems Raceway Fittings