Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Tee Base and Cover, White, PVC, Tees
Mfr # PW2TCBC
Zoro # G1758784
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Color Off White
- For Use With Wall-Trak Raceways
- Material Non-Metallic
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW2TCBC
- Zoro # G1758784
- UPC # 783585090740
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 in |
Height | 4 in |
Bend Radius | 1.25 in |
Width | 5 1/2 in |
Length (Straight Wireway) | 5.42 in |
Overall Length | 2 in |
Length (In.) | 5.42 |
Overall Width | 5 1/2 in |
Width (In.) | 1.9 |
Overall Height | 4 in |
Height (In.) | 3.91 |
Description
Tee Base and Cover, Series Wall-Trak, Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Wall-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius External Elbow, Includes -, Overall Height 4 in, Overall Length 2 in, Overall Width 5 1/2 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie, 100PK (DTP6)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360VH)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Black (WL921)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- D-LINE Cable Tidy Unit, White, ABS (US/CTUSMLW/SW/GR)
- Hubbell Wiring Device-Kellems Raceways