Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Tee Base and Cover, White, PVC, Tees
Mfr # PS3TCBC
Zoro # G1230783
product price: $29.13
/ea
$29.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Color Off White
- For Use With Super Base-Trak Raceways
- Material Non-Metallic
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3TCBC
- Zoro # G1230783
- UPC # 783585090160
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 10 in |
Bend Radius | 1.25 in |
Height | 9 3/4 in |
Length | 3 1/4 in |
Length (Straight Wireway) | 10 in |
Height (In.) | 9.68 |
Overall Width | 10 in |
Width (In.) | 3.3 |
Overall Height | 9 3/4 in |
Length (In.) | 10 |
Overall Length | 3 1/4 in |
Description
Tee Base and Cover, Series Super Base-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Super Base-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Tee, Includes -, Overall Height 9 3/4 in, Overall Length 3 1/4 in, Overall Width 10 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- INTERSTATE PNEUMATICS 0.593 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7326-12)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (XTCE065D00B)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- Hubbell Wiring Device-Kellems Raceway Fittings