Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Tee Base and Cover, White, PVC, Tees
Mfr # PL1TCBC
Zoro # G1604233
$4.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Color Off White
- For Use With Lan-Trak(R) Raceway
- Material Non-Metallic
- Width 1.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PL1TCBC
- Zoro # G1604233
- UPC # 783585090351
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.11 in |
Height | 3.15 in |
Length | 4.75 in |
Length (Straight Wireway) | 4.75 in |
Overall Width | 4 3/4 in |
Length (In.) | 4.75 |
Width (In.) | 1.11 |
Overall Length | 1 in |
Height (In.) | 3.15 |
Overall Height | 3 1/4 in |
Description
Tee Base and Cover, Series Lan-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Lan-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Tee, Includes -, Overall Height 3 1/4 in, Overall Length 1 in, Overall Width 4 3/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 240/480V AC (31EH42)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQC220230)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 38in H (NQC38S)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS Bushing, Gray, Steel, HBL500 Series (HBL502B)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PT1EC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PB3EEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- Hubbell Wiring Device-Kellems Raceways