Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Tee, 4000 Series Raceway, Tees
Mfr # HBL4715IV
Zoro # G3277321
$61.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
- Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4715IV
- Zoro # G3277321
- UPC # 783585215822
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 7 1/4 in |
Length | 11 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 10.93 in |
Height (In.) | 7.27 |
Overall Length | 11 in |
Overall Width | 7 1/4 in |
Length (In.) | 10.93 |
Width (In.) | 1.62 |
Overall Height | 1 1/2 in |
Details
Item | Tee |
Fittings Sub-Category | Tees |
Color | Ivory |
For Use With | 4000 Raceways |
Material | Steel |
Standards | CSA Certified, UL Compliant |
Features | For Branches at Right Angles |
Material of Construction | Steel |
Series | 4000 |
Compatible with Product Type | 4000 Raceways |
Style | Undivided |
Type | Tees |
Item Type | HBL4750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Tee, Series 4000, Material Steel, Color Ivory, Backing -, Compatible with Product Type 4000 Raceways, Features For Branches at Right Angles, Includes -, Overall Height 1 1/2 in, Overall Length 11 in, Overall Width 7 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls / MERZ ML1-025-AR3E, 25A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML1-025-AR3E)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (PJ226)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PL1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- WIREMOLD Wiremold 228999 Duplex Metal Raceway Outlet Box - White (228999)
- Hubbell Wiring Device-Kellems Raceways