Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
SystemOne, Sub-Plate, Recessed Opening for (3) I-Unit Ortronics Series II Modules, Single 20A, 125V Receptacle, Black
Mfr # S1SPORT
Zoro # G000702161
original price:
$70.45
9% off
new price: $64.09
/ea
$64.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.26 in
- Length 5.36 in
- Width 5.36 in
- Material Aluminum
- Type Sub Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SPORT
- Zoro # G000702161
- UPC # 783585371238
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 6.26 in |
Length | 5.36 in |
Width | 5.36 in |
Dimensions | 5.36 in x 5.36 in x 6.26 in |
Details
Item | Sub-Plate |
Material | Aluminum |
Type | Sub Plate |
Color | Black |
Application | Flush SystemOne Installation |
Number Of Outlets | Recessed Opening for (3) I-Unit Ortronics Series II Modules, Single 20A, 125V Receptacle |
Industry Standard(s) | cULus Listed |
Item Type | Flush Sub-Plate |
Finish Type | Black |
Mounting Method | To Fitting in Floor |
Construction | Cast Aluminum |
Cover Shape | Round |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, SystemOne Subplate,Ortronics Series II and 20A Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- WIEGMANN Carbon Steel Disconnect Enclosure, 20 in H, 22 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202208CD)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - UV Black Nylon - 100 pcs (CT282)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R6CVRNKL)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Brass, Furniture Feed (BRS2RCA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- TAYMAC Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050W)
- Hubbell Wiring Device-Kellems Electrical Box Covers