Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
SystemOne, Sub-Plate, Recessed Bezel for (6) Siemon MAX Modules, Single 20A, 125V Receptacle, Black
Mfr # S1SPMAX
Zoro # G100702207
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.36 in
- Width 5.36 in
- Material Composite
- Type Sub Plate
- Height 6.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SPMAX
- Zoro # G100702207
- UPC # 783585371245
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5.36 in |
Width | 5.36 in |
Height | 6.26 in |
Dimensions | 5.36 in x 5.36 in x 6.26 in |
Details
Item | Sub-Plate |
Material | Composite |
Type | Sub Plate |
Color | Black |
Application | Flush SystemOne Installation |
Industry Standard(s) | cULus Listed |
Item Type | Flush Sub-Plate |
Finish Type | Black |
Number Of Outlets | Recessed Bezel for (6) Siemon MAX Modules, Single 20A, 125V Receptacle |
Mounting Method | To Fitting in Floor |
Construction | Cast Aluminum |
Cover Shape | Round |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, SystemOne Subplate,Siemon Max and 20A Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V22)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 203 to 3625 psi, Standard Action (MDR-F 250HH-S UL)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- Hubbell Wiring Device-Kellems Electrical Box Covers