Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
SystemOne, Sub-Plate, (4) 20A, 125V Receptacles with 30 Foot Leads, (4) Hubbell Keystone Openings, Black
Mfr # S1SP4X430
Zoro # G400702068
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.26 in
- Length 5.36 in
- Width 5.36 in
- Material Aluminum
- Type Sub Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SP4X430
- Zoro # G400702068
- UPC # 783585371610
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 6.26 in |
Length | 5.36 in |
Width | 5.36 in |
Dimensions | 5.36 in x 5.36 in x 6.26 in |
Details
Item | Sub-Plate |
Material | Aluminum |
Type | Sub Plate |
Color | Black |
Application | Flush SystemOne Installation |
Industry Standard(s) | cULus Listed |
Finish Type | Black |
Item Type | Flush Sub-Plate |
Number Of Outlets | (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings |
Mounting Method | To Fitting in Floor |
Construction | Cast Aluminum |
Cover Shape | Round |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneSubplate, 4X4 Series, 30' Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC, A Curve (QO240GFI)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-5007)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Aluminum, Furniture Feed (S1R6FFCVRBLK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S3525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5220C)
- Hubbell Wiring Device-Kellems Electrical Box Covers