Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
SystemOne, Sub-Plate, (4) 20A, 125V Receptacles with 15 Foot Leads, (4) Hubbell Keystone Openings, Black
Mfr # S1SP4X415
Zoro # G000702154
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.26 in
- Length 5.36 in
- Width 5.36 in
- Material Aluminum
- Type Sub Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SP4X415
- Zoro # G000702154
- UPC # 783585315478
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 6.26 in |
Length | 5.36 in |
Width | 5.36 in |
Dimensions | 5.36 in x 5.36 in x 6.26 in |
Details
Item | Sub-Plate |
Material | Aluminum |
Type | Sub Plate |
Color | Black |
Application | Flush SystemOne Installation |
Industry Standard(s) | cULus Listed |
Item Type | Flush Sub-Plate |
Number Of Outlets | (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings |
Finish Type | Black |
Mounting Method | To Fitting in Floor |
Cover Shape | Round |
Construction | Cast Aluminum |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneSubplate, 4X4 Series, 15" Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-7B17D8-048)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Green (HS359-S10-GREEN)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2925)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- Hubbell Wiring Device-Kellems Electrical Box Covers