Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
SystemOne, Fire-Rated Poke-Through, 1 Piece Unit, Dual StyleLine Decorator Openings, Junction Box, Cover with Brass Finish
Mfr # S1PTBRSJ
Zoro # G600701274
Free Shipping & Returns
$549.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9.6 in
- Conduit Size 1/2 in, 3.4 in, 1 in
- Color Brass
- Material - Mounting Hardware Step-Down Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PTBRSJ
- Zoro # G600701274
- UPC # 783585373096
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.6 in |
Conduit Size | 1/2 in, 3.4 in, 1 in |
Details
Item | Poke Through Fitting With Box |
Box Type | Wiring Box |
Color | Brass |
Material - Mounting Hardware | Step-Down Installation |
Finish Type | Brass |
Knockouts | Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4" |
Application - For Use On | Carpet |
Style | FRPT - Complete Kits |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, 2) StyleLine, With Junction Box,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JLLS040)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBRS)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor/Wall Box, Non-Metallic (RF500)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- Hubbell Wiring Device-Kellems Electrical Boxes