Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
SystemOne, Fire-Rated Poke-Through, 1 Piece Unit, (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings, Junction Box, Cover with Gray Finish
Mfr # S1PT4X4GYJ
Zoro # G700702454
product price: $648.70
/ea
Free Shipping & Returns
$648.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9.2 in
- Conduit Size 1/2 in, 3.4 in, 1 in
- Color Gray
- Material - Mounting Hardware Step-Down Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT4X4GYJ
- Zoro # G700702454
- UPC # 783585373065
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.2 in |
Conduit Size | 1/2 in, 3.4 in, 1 in |
Details
Item | Poke Through Fitting With Box |
Box Type | Wiring Box |
Color | Gray |
Material - Mounting Hardware | Step-Down Installation |
Application - For Use On | Carpet |
Style | FRPT Fittings |
Knockouts | Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4" |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, 4X4 Series, with Junction Box, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMICROME 50 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669161)
- VICTRON ENERGY SmartSolar MPPT 100/30 (SCC110030210)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 1 Gang, Aluminum, Round (S1PT4X4AL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- Hubbell Wiring Device-Kellems Electrical Boxes