Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
SystemOne, Fire-Rated Poke-Through, 1 Piece Unit, (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings, Cover with Gray Finish
Mfr # S1PT4X4GY
Zoro # G200702497
product price: $648.70
/ea
Free Shipping & Returns
$648.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9.1 in
- Color Gray
- Material - Mounting Hardware Step-Down Installation
- Style FRPT Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT4X4GY
- Zoro # G200702497
- UPC # 783585371320
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.1 in |
Details
Item | Poke Through Fitting |
Box Type | Wiring Box |
Color | Gray |
Material - Mounting Hardware | Step-Down Installation |
Style | FRPT Fittings |
Knockouts | Cover- Dual Flip Covers |
Application - For Use On | Carpet |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneFire-Rated Poke-Through, 4x4, 1-Piece, Gray Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.20A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-2/10-R)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6A, 250V AC, Non-Indicating (FLNR006)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 600VAC (HBL69W77)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gang, Brass, Rectangular (FB2431)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- RACO Electrical Box, 130 cu in, Gang Box, 5 Gang, Steel, Rectangular (944)
- Hubbell Wiring Device-Kellems Electrical Boxes