Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
SystemOne, Fire Rated Poke-Through, 1 Piece Unit, 3-Unit Hubbell iSTATION Opening, Single 20A, 125V Receptacle, Junction Box, Cover with Brass Finish
Mfr # S1PT3IMBRSJ
Zoro # G200702480
product price: $551.20
/ea
Free Shipping & Returns
$551.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9 in
- Conduit Size 1/2 in, 3.4 in, 1 in
- Color Brass
- Finish Type Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT3IMBRSJ
- Zoro # G200702480
- UPC # 783585373133
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9 in |
Conduit Size | 1/2 in, 3.4 in, 1 in |
Details
Item | Poke Through Fitting With Box |
Box Type | Wiring Box |
Color | Brass |
Finish Type | Black |
Material - Mounting Hardware | Step-Down Installation |
Style | FRPT - Complete Kits |
Application - For Use On | Carpet |
Knockouts | Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4" |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, Complete Unit, 3 Unit I Station and 20AReceptacle, with Junction Box, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Main Breaker Kit (NQMB2Q)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 60A, 600V AC, Non-Indicating (FLSR060)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- BELL OUTDOOR Weatherproof Electrical Box, 55 cu in, Three Gang, 3 Gang, Aluminum, Rectangular (5390-0)
- Hubbell Wiring Device-Kellems Electrical Boxes