Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
SystemOne, Fire Rated Poke-Through, 1 Piece Unit, 3-Unit Hubbell iSTATION Opening, Single 20A, 125V Receptacle, Junction Box, Cover with Black Finish
Mfr # S1PT3IMBLJ
Zoro # G800702293
product price: $551.20
/ea
Free Shipping & Returns
$551.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Width 9.4 in
- Conduit Size 1/2 in, 3.4 in, 1 in
- Color Black
- Knockouts Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT3IMBLJ
- Zoro # G800702293
- UPC # 783585373126
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.4 in |
Conduit Size | 1/2 in, 3.4 in, 1 in |
Details
Item | Poke Through Fitting With Box |
Box Type | Wiring Box |
Color | Black |
Knockouts | Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4" |
Style | FRPT - Complete Kits |
Finish Type | Black |
Material - Mounting Hardware | Step-Down Installation |
Application - For Use On | Carpet |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, Complete Unit, 3 Unit iStation and 20AReceptacle, with Junction Box, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Foot Control Dimmer (6089B)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- GARDNER BENDER Plastic Kwik Clip, 3/8", PK6 (GKK-1538)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE THREE 1-1/4 INCH EMT (S1R8JNC12)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Aluminum, Round (S1PTAL)
- QUICKCABLE Electrical Box, Junction Box, Thermoplastic (670177-2001)
- Hubbell Wiring Device-Kellems Electrical Boxes