Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
SystemOne, Abandonment Plug, 4" Core Hole, Gray Cover
Mfr # S1FRP4GY
Zoro # G300702298
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Abandonmant
- Width 8.12 in
- Accessory Type Abandonment Plug
- Application - For Use On Carpet/Tile
- Style Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1FRP4GY
- Zoro # G300702298
- UPC # 783585371887
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 8.12 in |
Details
Item | Abandonment Plug |
Cover Type | Abandonmant |
Accessory Type | Abandonment Plug |
Application - For Use On | Carpet/Tile |
Style | Accessories |
Finish Type | Gray |
Item Type | 4" Fire-Rated Poke-Through Component |
Number Of Outlets | No Devices |
Cable Entry | None |
Material - Mounting Hardware | Mounting Hardware Included |
Knockouts | Blank |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, SystemOne, Abandonment Plug, 4" CoreHole, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- EATON 5PK Break KO Fill Plate (BRFPP)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC24)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R6CVRNKL)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- TOTALTURF Electrical Box Cover, 1 Gang, Duplex Receptacle (TO1682591)
- Hubbell Wiring Device-Kellems Electrical Box Covers