Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
SYSTEM1 10IN PERIM TO PERIM TUNNEL
Mfr # S1R10TUNNEL
Zoro # G100695134
product price: $8.06
/ea
$8.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards cULus Listed
- Width 0.80 in
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10TUNNEL
- Zoro # G100695134
- UPC # 783585548159
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 0.80 in |
Details
Item | Perimeter Sub Plate |
Material | Steel |
Standards | cULus Listed |
Finish | White Paint |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Perimiter to Perimiter Tunnell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocntrl, Flush or Junction Box, 120VAC (3010)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A (M800S)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 250V, NEMA L15-30R (YGP028F)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Fabricated (S1R4SPDUPLEX)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7423WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- Hubbell Wiring Device-Kellems Electrical Box Covers