Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
SYSTEM1 10IN FULL PERIM SP 4 EXTRN MAAP
Mfr # S1R10PSPC
Zoro # G800695106
$18.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 5-3/4 in
- Standards cULus Listed
- Finish White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R10PSPC
- Zoro # G800695106
- UPC # 783585547930
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5-3/4 in |
Size | Standard Sized Product |
Details
Item | Perimeter Sub Plate |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 10" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 10" Fire-Rated Poke-Through Series |
Style | Sub-Plates |
Item Type | 10" Recessed Fire-Rated Poke-Through Components |
Finish Type | White Paint |
Application - For Use On | Concrete |
Construction | Fabricated |
Accessory Type | Perimeter Sub Plate |
Industry Standard(s) | cULus Listed |
Construction Material - Main | 10 Meunt |
Material - Mounting Hardware | Mounting Hardware Included |
Cable Entry | Through Cover |
Number Of Outlets | (4) Extron® MAAP Opening |
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Full Perimiter Sub Plates, 4) Extron Openings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPJ-1-6/10SP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG59J59X)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1614A)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3054)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL74CM23WO)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- Hubbell Wiring Device-Kellems Electrical Box Covers