Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches RC103LA
Mfr # RC103LA
Zoro # G400701092
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 15A
- Operating Temperature Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
- Actuator Toggle
- Industry Standard(s) UL Listed
- Wattage 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RC103LA
- Zoro # G400701092
- UPC # 883778119071
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Contact Rating | 15A |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Actuator | Toggle |
Industry Standard(s) | UL Listed |
Wattage | 1800 |
Current Rating | 15 A |
Action | Snap Switch |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Current / Amperage Rating | 15 A |
Amperage Rating | 15 A |
Connectivity | Side Wired |
Performance | Environmental - Operating temperature - -20°C to 60°C |
Voltage Rating Description | 120 VAC |
Operating Cycles | 30,000 Minimum |
Material - Mounting Hardware | Mounting Screws |
Number Of Poles | 1) Single Pole, 1) Three Way |
Contact Configuration | Two Position |
Item Type | Traditional Switch Combo Devices |
Voltage Rating | 120 VAC |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) ThreeWay Toggle, 15A 120V AC, Self Grounding, Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DRS15WTR)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- LEVITON Locking Plug (2411)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120V AC, Self Grounding, Side Wired, Brown (RC101)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Switches RC101LA (RC101LA)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- ZORO SELECT Combination Device, Brown, 120VAC/125VDC (BRYRC108)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- Hubbell Wiring Device-Kellems Combination Devices