Shop All Combination Devices
Hubbell Wiring Device-Kellems
Switches RC101LA
Mfr # RC101LA
Zoro # G300701192
product price: $22.82
/ea
$22.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Industry Standard(s) UL Listed
- Wattage 1800
- Connectivity Side Wired
- Operating Temperature Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RC101LA
- Zoro # G300701192
- UPC # 883778119064
- Country of Origin China
- Category Combination Devices
Dimensions
Display Size | Standard Size |
Details
Application | Residential |
Industry Standard(s) | UL Listed |
Wattage | 1800 |
Connectivity | Side Wired |
Operating Temperature | Max Continuous- 60 Degrees C, Minimum- -20 Without Impact |
Material - Mounting Hardware | Mounting Screws |
Number Of Poles | 2) Single Pole |
Actuator | Toggle |
Operating Cycles | 30,000 Minimum |
Performance | Environmental - Operating temperature - -20°C to 60°C |
Current Rating | 15 A |
Voltage Rating | 120 VAC |
Item Type | Traditional Switch Combo Devices |
Current / Amperage Rating | 15 A |
Contact Configuration | Two Position |
Amperage Rating | 15 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Voltage Rating Description | 120 VAC |
Contact Rating | 15A |
Action | Snap Switch |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 2) Single Pole Toggles, 15A 120VAC, Self Grounding, Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, B Curve (QO230EPD)
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 3) Three Way Rockers, 15A 120V AC, Side Wired, Ivory (RCD111I)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- ZORO SELECT Combination Device, Brown, 120VAC/125VDC (BRYRC108)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White (USBB102W)
- Hubbell Wiring Device-Kellems Combination Devices