Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switches, General Purpose AC, Three Way, 15A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN
Mfr # CSL315LA
Zoro # G700489874
Sold in multiples of 50 for $445.50
$445.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action SPDT
- Number Of Poles Single Pole
- Series General Purpose
- Amperage 15 A
- Dimensions 4.18 in x 1.34 in x 1.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSL315LA
- Zoro # G700489874
- UPC # 783585187563
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.18 in x 1.34 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Toggle Switches, General Purpose AC, Three Way, 15A 120/277V AC,Back and Side Wired, Pre-Wired with 8" #12 THHN, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1W)
- ZORO SELECT Angle Adapter, 60 A, Cast Aluminum (AP2030)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223)
- Hubbell Wiring Device-Kellems Lighting Controls