Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Black
Mfr # CSB315BK
Zoro # G300701321
product price: $6.76
/ea
$6.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
- Amperage 15 A
- Temp. Rise 30°C maximum at rated current
- Series General Purpose
- Current Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSB315BK
- Zoro # G300701321
- UPC # 783585315461
- Country of Origin China
- Category Wall Switches
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Three Way, 15A 120/277V AC, Back and SideWired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFWR1-W)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- WESANCO PG Strut, ShortSlots, 1-5/8x2-7/16", 10ft. (W100SSPG10)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS120LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- ZORO SELECT Wall Switch, Brown, 15A, 4-Way Switch (4804)
- Hubbell Wiring Device-Kellems Lighting Controls