Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 15A 120/277V AC, Side Wired, Light AlmondToggle
Mfr # CS115LA
Zoro # G700701860
product price: $3.38
/ea
Sold in multiples of 2 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Switch Type Single Pole
- Color Light Almond
- Series General Purpose
- Length 4.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CS115LA
- Zoro # G700701860
- UPC # 783585151205
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.18 in |
Height | 1.83 in |
Width | 1.49 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Single Pole, 15A 120/277V AC, Side Wired,Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWWW)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle (HBL3031PL)
- ZORO SELECT Wall Switch, 20A, Gray, 3-Way Type, Rocker (9903GRY)
- Hubbell Wiring Device-Kellems Wall Switches