Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Four Way, 15A 120/277V AC, Back and Side Wired, White
Mfr # CSB415W
Zoro # G700701426
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Four Way
- Color White
- Height 1.83 in
- Type Toggle
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSB415W
- Zoro # G700701426
- UPC # 783585153995
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 1.83 in |
Width | 1.49 in |
Length | 4.18 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Four Way, 15A 120/277V AC, Back and SideWired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Full Back Panel, 1021x1478mm, Gray, Stee (PP1115G)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 9 in D (E12SPBAM)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle (HBL3031PL)
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- Hubbell Wiring Device-Kellems Wall Switches