Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Four Way, 15A 120/277V AC, Back and Side Wired, Ivory
Mfr # CSB415I
Zoro # G700701259
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Four Way
- Color Ivory
- Type Toggle
- Style Four Way
- Length 4.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CSB415I
- Zoro # G700701259
- UPC # 783585153971
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.18 in |
Height | 1.83 in |
Width | 1.49 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Four Way, 15A 120/277V AC, Back and SideWired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LB Style, 1/2" Hub Sz (LB050)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- USA INDUSTRIALS Aftermarket Fuji , 4NC0A0, SC-03Contact Kit - Replaces 4NC0A-CK, Size 00+, 3-Pole (9193CO)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- ZORO SELECT Wall Switch, 20A, Gray, Toggle, 120/277VAC (CSB120BGRY)
- Hubbell Wiring Device-Kellems Wall Switches