Hubbell Wiring Device-Kellems

Switches and Lighting Controls, Toggle Switch, Commercial Grade, Four Way, 15A 120/277V AC, Back and Side Wired, Gray


product price: $17.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Action DPDT
  • Carton Quantity 10
  • Number Of Poles Double Pole
  • Temp. Rise 30°C maximum at rated current
  • Amperage 15 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions 4.18 in x 1.49 in x 1.83 in
Wire Size #14 AWG to #10 AWG

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Four Way, 15A 120/277V AC, Back and SideWired, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.